Shop All Rain Jackets
Condor
Rain Jacket with Hood, Navy, L
Mfr # 2PY65
Zoro # G0078556
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Blue
- Material Polyurethane
- Length 32 in
- Gender Unisex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 2PY65
- Zoro # G0078556
- UPC # 190735060254
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 32 in |
Fits Chest Size | 44" to 46" |
Details
Item | Rain Jacket with Hood |
Color | Blue |
Material | Polyurethane |
Gender | Unisex |
Number of Inside Pockets | 0 |
Number of Outside Pockets | 2 |
Includes | 2 Pockets |
Seam Style | Stitched/Taped |
Closure Type | Zipper, Snaps |
Liner Material | Polyester |
Resists | water |
Description
Rain Jacket with Hood, Size L, Gender Unisex, Material Polyurethane, Length 32 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-M)
- WINTER WALKING Shoe Studs, Slip Resistant, Gray, S, PR (JD510-S)
- MEDEGEN MEDICAL PRODUCTS Isolation Gown, Acti-Fend(R), Yllw, PK50 (99910)
- STEINER INDUSTRIES TIG Welding Gloves, Kidskin Palm, M, PR (0265-M)
- CONDOR Rain Jacket w/Detachable Hood, Yellow, 4XL (4PCK5)
- CONDOR Rain Jacket w/ Detachable Hood, Green, XL (4PCL7)
- CONDOR Rain Poncho, Green, Universal (1EJY1)
- CONDOR Rain Jacket with Hood, Yellow, 3XL (1FAY8)
- CONDOR Rain Jacket with Detachable Hood, Green, M (4PCL5)
- CONDOR Rain Jacket w/ Detachable Hood, Green, 2XL (4PCL8)
- TINGLEY Safetyflex Flame Resistant Rain Jacket, Green, M (J41108)
- Condor Workwear and Protective Clothing