Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, S
Mfr # 1FAY9
Zoro # G0078407
product price: $49.09
/ea
$49.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size S
- Fabric Weight 16 oz/sq yd
- Material SBR
- Inseam 28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAY9
- Zoro # G0078407
- UPC # 190735050583
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | S |
Fits Waist Size | 30 in to 32 in |
Maximum Waist Size | 38 in |
Size (Max. Waist x Inseam) | S ( 38 in x 28 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size S, Size-Body Type Regular, Color Yellow, Inseam 28 in, Maximum Waist Size 38 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Heavy-Duty 2-Drum Poly Spill Containment Pallet Black WOD 66" L x 40" W x 8.75" H (PAK604-BK-WOD)
- ACCUFORM Label, 5x7, Danger Arc Flash and Shock, LELC315 (LELC315)
- EATON Tower Light, 40mm, Steady, Rd, Gr (SL4-100-L-RG-24LED)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- CONDOR Rain Bib Overall, Yellow, XL (4T239)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellow/Green, M (O23122)
- Condor Rain Overalls