Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, M
Mfr # 4PCK7
Zoro # G0077375
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Rainwear Features Cold Weather, Wind Resistant
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCK7
- Zoro # G0077375
- UPC # 190735100578
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | M |
Fits Waist Size | 34 in to 36 in |
Maximum Waist Size | 46 in |
Size (Max. Waist x Inseam) | M ( 46 in x 29 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size M, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 46 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No, Includes Knee Patches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Fall Protection Harness, 2XL, Polyester (1401165)
- WERNER Anchor Extension 1/4in Vinyl Coated 8ft (A113008)
- EAGLE MFG Open Head Poly Drum, w/Lock Ring, 55 gal. (1656BLK)
- ANSELL Hyflex Electrical Gloves, Class 0, Black, Sz 11, PR (CLASS 0 B 11)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, M (4GE68)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Rain Bib Overall, Green, 4XL (4PCN8)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- NEESE Outerwear Universal 35 Bib Trouser-Yel-XS (35001-12-1-YEL-XS)
- Condor Workwear and Protective Clothing