Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, L
Mfr # 4T238
Zoro # G0078443
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 16 oz/sq yd
- Material SBR
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 29 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4T238
- Zoro # G0078443
- UPC # 190735101278
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 34 in to 36 in |
Maximum Waist Size | 42 in |
Size (Max. Waist x Inseam) | L ( 42 in x 29 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size L, Size-Body Type Regular, Color Yellow, Inseam 29 in, Maximum Waist Size 42 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASTON MILLE Overshoe, Unisex, Black, 6-1/2 to 10, PR (MFPU-M)
- BRADY Label, 1 in W, Indoor, White (BM7C-1000-855-WT)
- ERB SAFETY ERBOmega II Hard Hat, 6-Point Ratchet Suspension, White, (19951)
- MIGHTY LINE Protective Floor Tape, Roll, Transparent (PROTECTIONTAPE1.75)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR FR Rain Bib Overall, Green, M (1FAZ7)
- RADIANS Radians DRIRAD(TM) 28 Durable Rainwear Rainsuit (RS15-NSYV-M)
- Condor Workwear and Protective Clothing