Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, 4XL
Mfr # 4PCT1
Zoro # G0078425
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 16 oz/sq yd
- Material SBR
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 4PCT1
- Zoro # G0078425
- UPC # 190735100868
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | 4XL |
Fits Waist Size | 50 in to 52 in |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 4XL ( 58 in x 31 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size 4XL, Size-Body Type Regular, Color Yellow, Inseam 31 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WORK PRODUCTS 12 Pairs Heavy Duty Durable Cowhide Leather Work Gloves 4XLarge (G8834XXXXL)
- METACAULK Fire Barrier Sealant, Pail, 5 gal. (66389)
- HEXARMOR Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, LT300 Series (12-10007-05)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-118)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- TINGLEY Rain Bib Overall, 2XL, Blue, Polyurethane (O22001)
- Condor Workwear and Protective Clothing