Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, 3XL
Mfr # 4PCL2
Zoro # G0077411
product price: $31.59
/ea
$31.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 33 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCL2
- Zoro # G0077411
- UPC # 190735100615
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 50 in to 52 in |
Maximum Waist Size | 61 in |
Size (Max. Waist x Inseam) | 3XL ( 61 in x 33 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 33 in, Maximum Waist Size 61 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Lockout Padlock, Al, Open Shackel, Blk, PK3 (ALU-BLK-38ST-KA3PK)
- CONDOR Welding Waist Apron, Leather, 24"L (4KXH2)
- CARHARTT OV4277 M LseFit WshDck Lnd Mcknck Vst (104277-BLK)
- MAGID TREX Inferno Series TRX848 FR Goatskin Welders Impact GloveCut Level A4 (TRX848XL)
- CONDOR Rain Bib Overall, Yellow, 2XL (4PCL1)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 2XL (O23122)
- Condor Rain Overalls