Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, 3XL
Mfr # 1FAZ1
Zoro # G0078416
product price: $51.55
/ea
$51.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 16 oz/sq yd
- Material SBR
- Inseam 30 1/2 in
- Rainwear Features Chemical Resistant, Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1FAZ1
- Zoro # G0078416
- UPC # 190735050590
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 46 in to 48 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 54 in x 30 1/2 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size 3XL, Size-Body Type Regular, Color Yellow, Inseam 30 1/2 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Confined Space Entry, ENG (P1520)
- DELTA PLUS HARDHAT FACESHIELD HEARING SYST REPL, PR (BR-93)
- ANSELL TouchNTuff 69-318, Lightweight Latex Exam Gloves, 4.7 mil Palm, Natural Rubber Latex, Powder-Free (69-318)
- PETZL Full Body Harness, Size 1 (C073BA01)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, XL (4GE70)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCL3)
- TINGLEY Iron Eagle Rain, Bib, Overall, Unrated, Yellow, XL (O22007)
- Condor Rain Gear