Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, 2XL
Mfr # 5T212
Zoro # G0078461
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 16 oz/sq yd
- Material SBR
- Rainwear Features Chemical Resistant, Wind Resistant
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5T212
- Zoro # G0078461
- UPC # 190735105467
- Country of Origin Multiple
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 42 in to 44 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | 2XL ( 50 in x 30 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material SBR, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 30 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Cotton, Ankle Type Straight Cuff, Fabric Weight 16 oz/sq yd, Thickness 18 mil, Fly Closure Type Snap, Insulated for Cold Conditions No, Reflective Stripe Border Type None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Electrical Hazard Sign, S62R (S62R)
- PIG Retrieval Hook Attachment, 3/8" W, 4" L (TLS304)
- HEXARMOR Cut-Resistant Gloves, 2XL, PR (3092-XXL (11))
- SHOWA Latex Coated Gloves, Palm Coverage, Black/Blue, XL, PR (341XL-09)
- CONDOR Rain Bib Overall, Yellow, M (4T237)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR Rain Bib Overall, Yellow, 3XL (1FAZ1)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, M (70529_290-M)
- Condor Rain Overalls