Shop All Rain Overalls
Condor
Rain Bib Overall, Yellow, 2XL
Mfr # 4PCL1
Zoro # G0077402
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 32 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCL1
- Zoro # G0077402
- UPC # 190735100608
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 46 in to 48 in |
Maximum Waist Size | 58 in |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size 2XL, Size-Body Type Regular, Color Yellow, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wharf Hydrant, 4", NPT Inlet (WHYD4025F)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Black/Blue, 6, PR (11-816)
- LITHONIA LIGHTING ACUITY BRANDS Exit Sign, NiCad Battery Backup, 1 Panel (LE S 1 G EL N SD)
- JAMCO Flammable Liquid Safety Cabinet, 34" D (RC2)
- CONDOR Rain Bib Overall, Yellow, 3XL (4PCL2)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- CONDOR Rain Bib Overall, Yellow, XL (4PCK9)
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- TINGLEY Rain Bib Overall, 3XL, Blue, Polyurethane (O22001)
- Condor Rain Overalls