Condor

Rain Bib Overall, Navy, XL


product price: $35.99
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Size XL
  • Material Polyurethane
  • Rainwear Features Wind Resistant
  • Inseam 31 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size XL
Fits Waist Size 44 in to 46 in
Size (Max. Waist x Inseam) XL 31 in )

Description

Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size XL, Color Blue, Inseam 31 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Lining Material Polyester, Ankle Type Snap, Thickness 0.26 mm, Fly Closure Type Hook-and-Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.