Shop All Rain Overalls
Condor
Rain Bib Overall, Hi-Vis Yellow/Green, 2XL
Mfr # 5KU33
Zoro # G0079694
product price: $53.25
/ea
$53.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Size 2XL
- Fabric Weight 6.25 oz
- Material Polyurethane
- Inseam 31 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 5KU33
- Zoro # G0079694
- UPC # 190735104705
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 48 in to 50 in |
Size (Max. Waist x Inseam) | 2XL 31 1/2 in ) |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Polyurethane, Gender Men's, Size 2XL, Color Green/Yellow, Inseam 31 1/2 in, High-Visibility Yes, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 2, Lining Material Polyester, Ankle Type Snap, Fabric Weight 6.25 oz, Thickness 0.26 mm, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2004 Class III, Includes Nonconductive, Noncorrosive Snaps and Buckles
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Flashing, Red (SL7-BL24-R)
- SKECHERS Work Shoes, 9, M, Black, Alloy, Womens, PR (76553 BKPK SZ 9)
- BOWMAN DISPENSERS Face Mask Dispenser, 4-1/4inHx4-17/64inD (FP-038)
- NORTHSIDE Size 8 M, Women's Pioneer Waterproof, Hiking Boot, Dark Brown Brown/Sage PR (311532W895XX080XXX)
- CONDOR Rain Bib Overall, Yellow, L (4T238)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 4XL (1FBA7)
- CONDOR Rain Bib Overall, Yellow, L (4PCK8)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR Rain Bib Overall, Green, L (4PCN4)
- CONDOR Rain Bib Overall, Yellow, S (4PCK6)
- NEESE Outerwear Tri-Viz 9220 Series Bib Trouser-Lime-L (92020-12-1-LIM-L)
- Condor Rain Overalls