Shop All Rain Overalls
Condor
Rain Bib Overall, Green, XL
Mfr # 4PCN5
Zoro # G0077533
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 31 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCN5
- Zoro # G0077533
- UPC # 190735100738
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | XL |
Fits Waist Size | 42 in to 44 in |
Maximum Waist Size | 54 in |
Size (Max. Waist x Inseam) | XL ( 54 in x 31 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size XL, Size-Body Type Regular, Color Green, Inseam 31 in, Maximum Waist Size 54 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No, Includes Knee Patches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY Raven Powder-Free Nitrile Exam Grade Disposable Gloves - 7 Mil - Medium, 100PK (66517)
- MELLOW WALK Athletic Shoe, E, 7, Black, PR (482339BLK)
- NMC No Dogs Allowed Sign, M107RC (M107RC)
- SAS SAFETY SAFETY GLASSES-CLEAR (SA5125)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- CONDOR FR Rain Bib Overall, Yellow, XL (5T924)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- NEESE Outerwear Sani Light 77 Bib Trouser-Yel-2X (77001-12-1-YEL-2X)
- Condor Rain Overalls