Shop All Rain Overalls
Condor
Rain Bib Overall, Green, L
Mfr # 4PCN4
Zoro # G0077524
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Rainwear Features Cold Weather, Wind Resistant
- Inseam 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCN4
- Zoro # G0077524
- UPC # 190735100721
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 38 in to 40 in |
Maximum Waist Size | 50 in |
Size (Max. Waist x Inseam) | L ( 50 in x 30 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size L, Size-Body Type Regular, Color Green, Inseam 30 in, Maximum Waist Size 50 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No, Includes Knee Patches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Mechanics Touchscreen Gloves, XL, Tan/Silver, Polyester (IEX-PUG-05-XL)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- BRADY Label, Clear, Labels/Roll: 750 (PTL-28-430)
- SEYMOUR MIDWEST RAKE Concrete Finishing Shoe, Medium, PR (46161)
- CONDOR Rain Bib Overall, Green, M (4PCN3)
- CONDOR Rain Bib Overall, Green, 4XL (4PCN8)
- CONDOR Rain Bib Overall, Yellow, M (4PCK7)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- TINGLEY Rain Bib Overall, 2XL, Yellow, Unisex (O22047)
- Condor Rain Gear