Shop All Rain Overalls
Condor
Rain Bib Overall, Green, 3XL
Mfr # 4PCN7
Zoro # G0077551
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 33 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCN7
- Zoro # G0077551
- UPC # 190735100752
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 3XL |
Fits Waist Size | 50 in to 52 in |
Maximum Waist Size | 61 in |
Size (Max. Waist x Inseam) | 3XL ( 61 in x 33 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size 3XL, Size-Body Type Regular, Color Green, Inseam 33 in, Maximum Waist Size 61 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No, Includes Knee Patches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Std Weight 16Oz Loop In Terry C, M, PK12 (9412KM)
- AZAR DISPLAYS 8.5"W x 6"H Adhesive-Back Nameplate, PK10 (199621)
- MILITARY GRADE FLEXTRED Antislip Tape, Polymer, Black, 6" W (MG24.0660.BLA)
- DURASACK 130 Gal. Open Top, Flat Bottom Concrete Washout Bag w/Plastic Liner (BB-4024)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- CONDOR Rain Bib Overall, Green, 2XL (4PCN6)
- CONDOR FR Rain Bib Overall, Yellow, 3XL (1AD84)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR Rain Bib Overall, Yellow, 2XL (5T212)
- CONDOR Rain Bib Overall, Green, 4XL (4PCN8)
- OCCUNOMIX Coverall, Black/Yellow, M (SP-CVL-BYM)
- Condor Rain Gear