Shop All Rain Overalls
Condor
Rain Bib Overall, Green, 2XL
Mfr # 4PCN6
Zoro # G0077542
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Fabric Weight 230 g/sq m
- Material Nylon/Polyurethane
- Inseam 32 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 4PCN6
- Zoro # G0077542
- UPC # 190735100745
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 2XL |
Fits Waist Size | 46 in to 48 in |
Maximum Waist Size | 58 in |
Size (Max. Waist x Inseam) | 2XL ( 58 in x 32 in ) |
Size - Body Type | Regular |
Description
Rain Bib Overall, Style Rain Bib Overall, Material Nylon/Polyurethane, Gender Men's, Size 2XL, Size-Body Type Regular, Color Green, Inseam 32 in, Maximum Waist Size 58 in, High-Visibility No, ANSI Class Not Rated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining No, Lining Material Nylon, Ankle Type Snap, Fabric Weight 230 g/sq m, Thickness 0.25 mm, Fly Closure Type None, Insulated for Cold Conditions No, Leg Fit Straight Leg, Will Fit Over Boots No, Includes Knee Patches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Danger, 24" Height, Aluminum, Overhead Power Lines Bilingual Spanish (OS-DS-A-1824-VS-1682)
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- MECHANIX WEAR Mechanics Gloves, XL, Brown, Form-Fitting Trek Dry(R) (LFF-75-011)
- KLEENGUARD A40 Elastic-Cuff, Ankle, Hood and Boot Coveralls, Large, White, PK25, 25PK (44333)
- CONDOR Rain Bib Overall, Green, XL (4PCN5)
- CONDOR Rain Bib Overall, Green, 3XL (4PCN7)
- CONDOR Hi-Vis Rain Bib Overall, Yellow/Green, 3XL (4GE72)
- CONDOR Rain Bib Overall, Green, 4XL (4PCN8)
- CONDOR Rain Bib Overall, Yellow, 4XL (4PCT1)
- CONDOR FR Rain Bib Overall, Yellow, 2XL (5T925)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-S)
- Condor Rain Gear