Shop All Radiation & Laser Signs
Condor
Radiation Safety Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451Y86
Mfr # 451Y86
Zoro # G5861821
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radiation Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451Y86
- Zoro # G5861821
- UPC # 00194484155087
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/250 in |
Description
Radiation Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radiation Area, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "2", 2" Circle, Black, 500/Roll (DL6770)
- FALLTECH Shock Absorbing Lanyard, 4 ft. to 6 ft., Blue (82403A)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- SHOWA Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/Gray, S, PR (300S07)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451T33 (451T33)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- CONDOR Radiation Safety Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, 451Z70 (451Z70)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451T26 (451T26)
- ZING Sign, Caution Magnetic Field, 10x14", ADH (20072S)
- Condor Radiation & Laser Signs