Shop All Radiation & Laser Signs
Condor
Radiation Safety Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451Z73
Mfr # 451Z73
Zoro # G5795872
original price:
$7.89
15% off
new price: $6.69
/ea
$6.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Radioactive Materials
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 451Z73
- Zoro # G5795872
- UPC # 00194484155605
- Country of Origin United States
- Category Radiation & Laser Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Radiation Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Caution Radioactive Materials, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Size 11-1/2 Men's 6 in Work Boot Composite Work Boot, Black (CME6351 11.5M)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 4XL ( 13 ), High-Visibility Orange/Yellow (IEX-HZiL1-08-XXXXL)
- DYMO Tape, Black, Labels/Roll: Continuous (520109)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465L52 (465L52)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Vinyl, Horizontal Rectangle, 451R73 (451R73)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 451R87 (451R87)
- CONDOR Laser Warning Sign, 10 in H, 14 in W, Polyethylene, Horizontal Rectangle, 451T26 (451T26)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, 451R27 (451R27)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 451Y37 (451Y37)
- CONDOR Laser Warning Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, 451R67 (451R67)
- NMC Caution X-Ray In Use Sign, 10 in Height, 14 in Width, Aluminum (C660AB)
- Condor Signs