Shop All Lockout Hasps
Condor
Push Button Lockout, Polycarbonate
Mfr # 437R64
Zoro # G5105499
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Button Dia. 22.5 mm
- Material polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 3/8 in
- Overall Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R64
- Zoro # G5105499
- UPC # 00194484000004
- Country of Origin China
- Category Lockout Hasps
Dimensions
Fits Button Dia. | 22.5 mm |
For Maximum Padlock Shackle Diameter | 3/8 in |
Overall Length | 2 1/2 in |
Width | 2 1/2 in |
Height | 2 in |
Overall Height | 2 in |
For Minimum Button Diameter | 0.89 in |
Dimensions (H x W x D) | 2 in x 2.5 in |
For Maximum Button Diameter | 0.89 in |
Overall Width | 2.5 in |
Details
Item | Push Button Lockout |
Material | polycarbonate |
Max. Number of Padlocks | 1 |
Lockout Color | Clear |
Standards | OSHA 1910.147 |
Hinged | No |
Includes | Base, Cover |
Lockout Material | Polycarbonate |
Switch Lockout Type | Push Button Lockout |
Installation Type | Semi-Permanent/Semi-Removable |
For Switch Type | Push Button Safety Cover |
Switch Cover Type | Removable Cover |
Maximum Number of Padlocks | 1 |
Description
Push Button Lockout, Switch Lockout Type Push Button Lockout, For Maximum Button Diameter 0.89 in, For Maximum Padlock Shackle Diameter 3/8 in, For Switch Type Push Button Safety Cover, Lockout Color Clear, Lockout Material Polycarbonate, Maximum Number of Padlocks 1, Overall Height 2 in, Overall Width 2.5 in, For Minimum Button Diameter 0.89 in, Installation Type Semi-Permanent/Semi-Removable, Switch Cover Type Removable Cover, Includes Base, Cover, Standards OSHA 1910.147
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONTOUR LINE Retr Belt Barrier Wall Mt PSS Fxd, 11' Red "NO ENTRY" WT (WM115-PS-NOENRW-F-S-110)
- DUPONT Coveralls, 6 PK, White, Tychem(R) 4000, Zipper (SL122TWH3X000600)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, Sealed Lithium Ion (21010167)
- ANSELL 12" Chemical Resistant Gloves, Nitrile, 6, 1 PR (37-175)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- CONDOR Locking Hasp, Aluminum, 4-1/2" H (437R55)
- CONDOR Plug Lockout, Red, Plastic, 1 Padlock (48KV17)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- CONDOR Pneumatic Lockout, Red, 1 Padlock (48KV19)
- BRADY Push Button Lockout, 3/16In Shackle Dia. (PBL8)
- Condor Lockout Tagout