Shop All Disposable Hoods
This Product is Discontinued
Condor
Pullover Hood, Polyproylene, Blue, PK100 (Discontinued)
Mfr # 26W858
Zoro # G5205523
This Product is Discontinued
Key Features
- Color Blue
- Material Polypropylene
- Size Universal
- Closure Type Elastic Face
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 26W858
- Zoro # G5205523
- UPC # 190735056608
- Country of Origin China
- Category Disposable Hoods
Dimensions
Size | Universal |
Details
Item | Pullover Hood |
Color | Blue |
Material | Polypropylene |
Closure Type | Elastic Face |
Seam Style | Serged |
Package Type | Box |
Series | G6097 |
Description
Pullover Hood, Color Blue, Material Polypropylene, Seam Style Serged, Series G6097, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.