Shop All Coronavirus & Social Distancing Signs
Condor
Prevent The Spread Of Coronavirus Sign, HWB718P1007
Mfr # HWB718P1007
Zoro # G6617458
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Prevent The Spread Of Coronavirus (COVID-19)
- Legend Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWB718P1007
- Zoro # G6617458
- UPC # 754473643171
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Prevent The Spread Of Coronavirus Sign |
Header | Prevent The Spread Of Coronavirus (COVID-19) |
Legend | Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering |
Sign Shape | Rectangle |
Sign Material | Polystyrene |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.055 in |
Legend Style | Symbol and Text |
Operating Temp. Range | -90 Degrees to 168 Degrees F |
Double-Sided | No |
Sign Legend Text Color | Blue, White |
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polystyrene, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Employee Hand Washing, 14in X 10in Decal, 10" W, 14" L, Employee Hand Washing (OS-NS-D-1014-25572)
- CENTURION GARDEN KNEELER YELLOW (1238)
- RINGERS GLOVES Extrication Gloves, Arnortex, XL, Hi-Vis, Pr (327-11)
- KIDDE Smoke W/ Light Hllwy (21010167)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- Condor Coronavirus & Social Distancing Signs