Shop All Coronavirus & Social Distancing Signs
Condor
Prevent The Spread Of Coronavirus Sign, HWB718A1410
Mfr # HWB718A1410
Zoro # G6617503
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Prevent The Spread Of Coronavirus (COVID-19)
- Legend Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering
- Width 10"
- Height 14"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # HWB718A1410
- Zoro # G6617503
- UPC # 754473643225
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Prevent The Spread Of Coronavirus Sign |
Header | Prevent The Spread Of Coronavirus (COVID-19) |
Legend | Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Blue, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Sign Legend Text Color | Blue, White |
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Prevent the Spread Of Coronavirus (COVID-19) Please Use Hand Sanitizer Before Entering, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST ALERT Carbon Monoxide Alarm, Electrochemical Sensor, 85 dB @ 10 ft Audible Alert, 3V Lithium (CO710)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZOSL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, M, PR (27-607)
- HEXARMOR Safety Gloves, L, PR1 (4067-L (9))
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Vaccine Refrigerator Freezer Sign, 10 in W x 14 in H, English, Vinyl (60YG37)
- CONDOR Safety Sign, 10" W, 14" H, 0.070" Thickness (467Z49)
- CONDOR For The Safety Of Our Customers Sign, HWN816T0710 (HWN816T0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- Condor Coronavirus & Social Distancing Signs