Shop All Coronavirus & Social Distancing Signs
Condor
Prevent The Spread Of Coronavirus Sign, HWB716A0710
Mfr # HWB716A0710
Zoro # G6617214
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Prevent The Spread Of Coronavirus (COVID-19)
- Legend Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWB716A0710
- Zoro # G6617214
- UPC # 754473643157
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Prevent The Spread Of Coronavirus Sign |
Header | Prevent The Spread Of Coronavirus (COVID-19) |
Legend | Clean Your Hands Often Wash Your Hands With Soap For At Least 20 Seconds Avoid Close Contact Put Distance Between Yourself And Others (About 6Ft./2M) Cover Coughs And Sneezes Cover Your Mouth And Nose With A Tissue Or The Inside Of Your Elbow Stay Home Stay Home If You Feel Sick |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | Red, White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.032 in |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black, White |
Description
Prevent The Spread Of Coronavirus Sign, Sign Subject Matter Coronavirus Prevention, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Prevent The Spread Of Coronavirus (COVID-19)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Pesticide Safety Cabinet, 24 gal., Green (FK24EP)
- BRADY Arrow Tape, Vinyl, 2 in W x 90 ft. L, Adhesive Mounting, White/Green (91421)
- ERGODYNE Stainless Pneumatic Tool Trap (3798)
- ANGRY BULL BARRICADES Interlocking Green Barricade, Removable Bridge Feet, 8.5 ft. (AC-HDX85-BR-GN)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- Condor Signs