Shop All Hand and Finger Guards
Condor
Powder Free Finger Cots, White, L, PK720
Mfr # 32J599
Zoro # G4975914
product price: $29.49
/pk 720, $0.04/ea
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Latex
- Color Beige
- Length 2 3/4 in
- Thickness 3.0 mil
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 32J599
- Zoro # G4975914
- UPC # 190735068557
- Country of Origin China
- Category Hand and Finger Guards
Dimensions
Size | L |
Length | 2 3/4 in |
Details
Item | Powder Free Finger Cots |
Material | Latex |
Color | Beige |
Thickness | 3.0 mil |
Latex-Free | No |
Silicone-Free | No |
Standards | Meets Requirements of ASTM D3772 |
Application | For Handling Delicate Component |
Finger Cot Material | Natural Rubber Latex |
Finger Cot Type | General Purpose |
Powdered/Powder-Free | Powder-Free |
Brand and Series | Condor |
Description
Powder Free Finger Cots, FDA Compliant No, Latex-Free No, Powdered/Powder-Free Powder-Free, Silicone-Free No, Finger Cot Material Natural Rubber Latex, Finger Cot Type General Purpose, Color Beige, Length 2 3/4 in, Size L, Thickness 3 mil, Brand and Series Condor, Package Quantity 720
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Wash Your Hands Before Entering, WH2P (WH2P)
- BRADY Danger Tag, 5-3/4 x 3 In, 3/8 In, PK10 (86460)
- PEET DRYER Boot Dryer Extensions, 12" (H2-6B)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Rigid Plastic, Server Room Sign, Landscape (OS-NS-P-710-L-18279)
- CONDOR Powder Free Finger Cots, White, S, PK720 (30D250)
- CONDOR Powdered Finger Cots, White, M, Pk1440 (30D248)
- CONDOR Powdered Finger Cots, White, L, Pk1440 (30D249)
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- CONDOR Static Dissipative Finger Cots, S, Pk720 (30D252)
- CONDOR Powder Free Finger Cots, White, M, PK720 (30D251)
- BERTECH Heavy Duty Industrial Grade Finger Cots, 14 Mil Thick, Large, Orange, 300PK (FC-O-L)
- Condor Hand and Finger Guards