Shop All Lanyards and Lifelines
This Product is Discontinued
Condor
Positioning Lanyard, 23", Gold/Black (Discontinued)
Mfr # 45J295
Zoro # G5165456
Free Shipping & Returns
This Product is Discontinued
Key Features
- Length 23"
- Weight Capacity 310 lb.
- Color Gold/Black
- Tensile Strength 5000 lb.
- Harness Connection Steel Swivel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 45J295
- Zoro # G5165456
- UPC # 190735092828
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 23" |
Rebar Hook Gate Opening Size | 2 1/2 in |
Length Range | 23 in |
Adjustable Length | No |
Minimum Length | 23 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lanyard Material Steel, Minimum Length 23 in, Weight Capacity 310 lb, Color Gold/Black, Length 23 in, Features Grade 80 Chain, Hardware Material Steel, Lanyard Type Fixed, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Series Condor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.