Shop All Lanyards and Lifelines
Condor
Positioning Lanyard, 21", Gold/Black
Mfr # 35KU74
Zoro # G0100129
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 21"
- Weight Capacity 130 to 310 lb.
- Color Gold/Black
- Tensile Strength 3600 lb.
- Harness Connection Steel Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 35KU74
- Zoro # G0100129
- UPC # 190735086476
- Country of Origin United States
- Category Lanyards and Lifelines
Dimensions
Length | 21" |
Cable Dia. | 9/32" |
Adjustable Length | No |
Length Range | 21 in |
Minimum Length | 21 in |
Rebar Hook Gate Opening Size | 2 1/2 in |
Description
Positioning Lanyard, Adjustable Length No, Anchorage End Connection Material Steel, Anchorage End Connection Type 2-1/2 in Steel Rebar Hook, Harness End Connection Snap Hook, Harness End Connection Material Steel, Minimum Length 21 in, Weight Capacity 310 lb, Color Gold/Black, Length 21 in, Features Grade 80 Chain, Hardware Material Steel, Lanyard Type Fixed, Rebar Hook Gate Opening Size 2 1/2 in, RFID Equipped No, Series Condor, Standards ANSI Z359.3-2007, OSHA 1926.502
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Padlock, 6 Pins, Red (SDPL-RED-38ST-KD)
- BRADY Waste Label, Vinyl, 6 In. H, 6 In. W, PK100 (121432)
- NMC Caution Watch Your Step Label, Pk5 (C203AP)
- CONDOR Back Support, Black, 6 In. Wide, Nylon, M (3RUW7)
- CONDOR Restraint Lanyard, 72", Gray (30HG87)
- CONDOR Vertical Lifeline, 50 ft., Blue (45J302)
- CONDOR Shock Absorbing Lanyard, 6 ft., Blue (19F382)
- CONDOR Self Retracting Lifeline, 20 ft., Black (22RT98)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black (45J292)
- CONDOR Shock Absorbing Lanyard, 6 ft., Black, Blue (19F388)
- HONEYWELL MILLER Fall Protection (MTL-OHS1-11/9FT)
- Condor Lanyards and Lifelines