Shop All Lockout Safety Kits
Condor
Portable Lockout Kit, Blue, 10-1/4" H
Mfr # 437R71
Zoro # G4434862
product price: $372.99
/ea
Free Shipping & Returns
$372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application General Lockout
- Includes (1) 2-1/2 in Nylon Hasp, (1) L/O Bag Yellow Canvas Duck Bag, (1) Tag Do Not Operate, (2) 1-3/4 in Steel Hasp, (2) Key Retaining Steel Padlock, (2) Key Retaining Steel Padlock Red KD, (2) Valve Lockout 1-2-1/2 in Red, (2) Valve Lockout 2-1/2-5 in Red, (2) Valve Lockout 4-Leg Large, (2) Valve Lockout 4-Leg Small
- Color Yellow
- Number of Components 42
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 437R71
- Zoro # G4434862
- Country of Origin Germany
- Category Lockout Safety Kits
Dimensions
Case Height | 9 3/4 in |
Case Depth | 18 in |
Case Width | 9 3/4 in |
Carrying Case Dimensions | 18 in D x 9.75 in W x 9.75 in H |
For Maximum Hand Wheel Diameter | 5 1/2 in |
Description
Portable Lockout Kit, Filled Yes, For Maximum Hand Wheel Diameter 5 1/2 in, Number of Lockouts Included 8, Number of Tags Included 25, Carrying Case Type Bag, For Valve Handle Type Hand Wheel, T-Handle, Included Lockout Types Butterfly Valve, Gate Valve, Hasp, Language English, Carrying Case Dimensions 18 in D x 9.75 in W x 9.75 in H, Carrying Case Material Canvas
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (QHR4-GREEN-HV)
- BULLARD Fire Helmet, Thermoglas(R)/Fiberglass, Red (AXFRD)
- SPILLTECH Spill Kit, 10 Gallon Volume Absorbed per Kit, 10 Gallon Container Capacity, Yellow, 36 Components (SPKU-10)
- CONDOR Lockout Station, Yellow, 16" H (437R82)
- CONDOR Portable Lockout Kit, Black, 4-3/4" H (437R66)
- CONDOR Padlock Station, Black/Yellow, 13-1/2" H (437R74)
- CONDOR Lockout Station, Black/Yellow, 14" H (437R73)
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- CONDOR Lockout Station, Red, 15-1/2" H (437R75)
- NATIONAL MARKER CO Lockout Tags - Do Not Operate Equipment Tag-Out (LOTAG13)
- Condor Lockout Safety Kits