Shop All Lockout Safety Kits
Condor
Portable Lockout Kit, Black, 4-3/4" H
Mfr # 437R66
Zoro # G4434777
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Application Electrical Lockout
- Includes (1) Aluminum 1-1/2 in Hasp, (1) Lockout Pouch, (1) Tag Do Not Operate, (1) Wall Switch, (2) Breaker L/O Clamp, (2) Key Retaining Steel Padlock Red KD
- Color Black
- Number of Components 22
- Standards OSHA 1910.147
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 437R66
- Zoro # G4434777
- Country of Origin Germany
- Category Lockout Safety Kits
Dimensions
Case Width | 7 1/2 in |
Case Depth | 2 in |
Case Height | 4 3/4 in |
Delete - Station Size | Small (1-20 Lockout Devices) |
Carrying Case Dimensions | 2 in D x 7.5 in W x 4.75 in H |
Description
Portable Lockout Kit, Filled Yes, Number of Lockouts Included 4, Number of Tags Included 25, Carrying Case Type Bag, Included Lockout Types Circuit Breaker, Hasp, Wall Switch, Language English, Carrying Case Dimensions 2 in D x 7.5 in W x 4.75 in H, Carrying Case Material Nylon, Includes (1) Aluminum 1-1/2 in Hasp, (1) Lockout Pouch, (1) Tag Do Not Operate, (1) Wall Switch, (2) Breaker L/O Clamp, (2) Key Retaining Steel Padlock Red KD
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKULLERZ BY ERGODYNE Black Safety Helmet Replacement Suspension (8988)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00402)
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (FM410-2X)
- REFRIGIWEAR Cold Protection Mitt Gloves, Fleece Lining, XL (0317RGLDXLG)
- CONDOR Lockout Station, Black/Yellow, 16" H (437R81)
- CONDOR Lockout Station, Yellow, 16" H (437R82)
- CONDOR Lockout Station, Yellow, 18-3/8" H (437R76)
- CONDOR Padlock Station, Black/Yellow, 14" H (437R77)
- CONDOR Lockout Station, Black/Yellow, 14" H (437R73)
- CONDOR Lockout Station, Red, 15-1/2" H (437R75)
- ZING Lockout Kit, Filled, Electrical (2734)
- Condor Lockout Safety Kits