Shop All Coated Gloves
Condor
Polyurethane Coated Gloves, Palm Coverage, Black, S, PR
Mfr # 19L485
Zoro # G4737905
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size S
- ANSI/ISEA Cut Level 1
- Glove Coating Material Polyurethane
- Size S
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 19L485
- Zoro # G4737905
- UPC # 190735049457
- Country of Origin China
- Category Coated Gloves
Dimensions
Glove Size | S |
Size | S |
Glove Length | 9" |
Glove Length Style | Standard |
Size- Numeric | 7 |
Size- Alpha | S |
Size (Numeric) | 7 |
Description
Coated Gloves, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 3131X, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETYPOSTER.COM Safety Poster, Avoid Heat Stress, ENG (SW0136)
- MAGID DROC GPD482 AeroDex 18Gauge Extremely Lightweight PU Coated Work Glove Cut Level A4 (GPD482-12)
- ZORO SELECT Splash Shield Frames, PK20 (SSRF002522)
- VISIONTRON Sign Bracket for 7x11 Sign (SBC)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY80)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, M, PR (20GZ56)
- CONDOR Coated Gloves, 3XL, Nylon, Nitrile, PR (60VY78)
- CONDOR Coated Gloves, 2XL, Nylon, Nitrile, PR (60VY85)
- CONDOR Nitrile Coated Gloves, Full Coverage, Natural/Blue, L, PR (20GY67)
- CONDOR Coated Gloves, Nylon, 3XL, PR (56JK87)
- NUGEAR Gray, Polyurethane Coated Glove Size: L (PUG4400L1)
- Condor Gloves & Hand Protection