Shop All Coated Gloves
Condor
Polyurethane Coated Gloves, Fingertips Coverage, White, S, PR
Mfr # 48UP76
Zoro # G4149960
original price:
$2.45
18% off
new price: $1.99
/pr
Sold in multiples of 12 for $23.88
$23.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Glove Coating Material Polyurethane
- Glove Coating Coverage Fingertips
- Color White
- Thumb Style Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48UP76
- Zoro # G4149960
- UPC # 190735894484
- Country of Origin China
- Category Coated Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 8-1/4" |
Length | 8-1/4" |
Glove Length Style | Standard |
Size- Alpha | S |
Size- Numeric | 7 |
Size (Numeric) | 7 |
Description
Coated Gloves, ANSI/ISEA Cut Level Not Rated, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Hand Protection Style Glove, Additional Hazard Protection None, EN 388 Rating 111XX, Standards ANSI/ISEA 105, EN388, Insulated No, Palm Type Coated, Glove Coating Cover Fingertips, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Magnetic Roof Leak Diverter Tarp White 30" L x 30" W (TLS1998-WH)
- ZORO SELECT Hard Hat Rack (6GLA8)
- SIMPLY FRAMES 10in Length Corridor Sign Bracket, Satin Silver Finish (SB-10SS)
- STRANCO Die Cut Letter Label, B, 10 Cards, PK10 (DBV-3-B-10)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, XL, PR (48UP79)
- CONDOR Polyurethane Coated Gloves, Fingertips Coverage, White, 2XL, PR (48UP80)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, L, PR (48UP83)
- CONDOR Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Blue, XL, PR (29JV99)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, XL, PR (20GZ58)
- CONDOR Nitrile Coated Gloves, Palm Coverage, Blue/White, L, PR (20GZ57)
- KLEENGUARD G40 Latex Coated Gloves (97272), Black & Grey, Large (9), 1 Pair (97272)
- Condor Coated Gloves