Shop All Lockout Hasps
Condor
Pneumatic Lockout, Red, 1 Padlock, PK6
Mfr # 48KV20
Zoro # G3708279
product price: $113.99
/pk 6, $19.00/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polycarbonate
- Max. Number of Padlocks 1
- For Maximum Padlock Shackle Diameter 9/32 in
- Overall Length 3.88 in
- Fitting Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 48KV20
- Zoro # G3708279
- UPC # 190735096543
- Country of Origin China
- Category Lockout Hasps
Dimensions
For Maximum Padlock Shackle Diameter | 9/32 in |
Overall Length | 3.88 in |
Valve Size | 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, 9/16 in, 25/32 in |
Dimensions | 3-7/8 in L x 3-1/4 in W x 1-7/8 in H |
Overall Width | 3.25 in |
For Minimum Fitting Size | 9/32 in |
For Maximum Fitting Size | 1/2 in |
For Fitting Sizes | 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in |
Overall Height | 1.88 in |
Description
Pneumatic Lockout, Fitting Lockout Type Pneumatic Fitting, For Maximum Padlock Shackle Diameter 9/32 in, For Number of Fittings 7, Maximum Number of Padlocks 1, For Fitting Gender Female, Male, For Fitting Sizes 9/32 in, 5/16 in, 13/32 in, 15/32 in, 1/2 in, For Maximum Fitting Size 1/2 in, For Minimum Fitting Size 9/32 in, For Use With Pneumatic End Fittings, Includes (1) Lock Shackle Hole, Lockout Color Red, Lockout Material Polycarbonate, Overall Height 1.88 in, Overall Length 3.88 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H, PK12 (A1105KAS12BLU)
- PLASTICADE Channelizer, 6", HIP (650R1-O-6-HIP-A)
- LIFT SAFETY LIFT FIBERWIRE FR SLEEVE A5 (SHA-19L)
- SAFETY TECHNOLOGY INTERNATIONAL Keypad Cover, Polycarbonate, Surface (STI-7505)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R35)
- CONDOR Lockout Hasp, 6 Lock, Red (7645)
- CONDOR Push Button Lockout, Polycarbonate (437R64)
- CONDOR Locking Cylinder Cap, Yellow, Steel (437R37)
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- CONDOR Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red (7545)
- BRADY Lockout Hasp, 6 Lock, Silver, PK5 (65971)
- Condor Lockout Tagout