Shop All Hairnets, Beardnets & Bouffants
Condor
Pleated Bouffant, Green, Universal, PK100
Mfr # 1TTV2
Zoro # G0073035
product price: $6.49
/pk 100, $0.06/ea
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free No
- Size M
- Contains Latex Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1TTV2
- Zoro # G0073035
- UPC # 190735051443
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Green |
Material | Polypropylene |
Latex-Free | No |
Contains Latex | Yes |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Series | D2137 |
Package Type | Bag |
Fabric Weight | 0.3 oz/sq yd |
Pleated | Yes |
Garment Style | Bouffant Cap |
Packaging | Bag |
Bouffant Style | Pleated |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Green, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAME WORKWEAR The Econo Hi-Vis Rain Jacket, Yellow, Size XL (1655E)
- 3M DBI-SALA Fall Protection Harness, S, Polyester (1401095)
- MUTUAL INDUSTRIES 17" Slush Boot Size 15 (14500-15-17)
- MUCK BOOT CO Edgewater Classic High, Brown, 12, PR (ECH-900-BRN-120)
- CONDOR Pleated Bouffant, Blue, Universal, PK100 (1TTV1)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CONDOR Bouffant Cap, PP, 28 In, Blue, PK1000 (23KX28)
- CONDOR Hairnet, Black, Nylon PK100 (29JW48)
- CONDOR Bouffant Cap, PP, 21 In, White, PK100 (23KX10)
- KEYSTONE SAFETY Lightweight Polypropylene Bouffant Cap, 100% Latex Free, White, 21", 100/Bag (110NWI-10-21-WHITE-1BG)
- Condor Disposable Clothing