Shop All Hairnets, Beardnets & Bouffants
Condor
Pleated Bouffant Cap, PP, 24 In, Wht, PK100
Mfr # 23KX19
Zoro # G5306673
product price: $6.79
/pk 100, $0.07/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Contains Latex No
- Metal Detectable No
- Fabric Weight 0.27 oz/sq yd
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 23KX19
- Zoro # G5306673
- UPC # 190735054918
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | White |
Material | Polypropylene |
Contains Latex | No |
Metal Detectable | No |
Fabric Weight | 0.27 oz/sq yd |
Series | H8287 |
Item | Bouffant Cap |
Package Type | Bag |
Pleated | Yes |
Garment Style | Bouffant Cap |
Anti-Static | No |
Latex-Free | Yes |
Material Weight Type | Lightweight |
Packaging | Bag |
Bouffant Style | Pleated |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color White, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series H8287, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coiled Lanyard, 48", 2 lb. Weight Capacity, Lime (3130S)
- LYLE Speed Limit 30 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-30-18HA (R2-1-30-18HA)
- IRONWEAR Raptor Type II Vented Safety Helmet (3976-W)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Blue, PK100 (23KX22)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Hairnet, White, Polyamide PK1000 (29JW40)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD2)
- CONDOR Beard Net Cover, Polyester, White, Size Universal, 100 Per Bag (1TTV5)
- ACTION CHEMICAL Bouffant Cap, Green, Universal, PK1000 (B-24-1000G)
- Condor Disposable Clothing