Shop All Hairnets, Beardnets & Bouffants
Condor
Pleated Bouffant Cap, PP, 24 In, Blue, PK100
Mfr # 23KX22
Zoro # G5306707
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 24 in
- Material Polypropylene
- Contains Latex No
- Metal Detectable No
- Series H8287
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 23KX22
- Zoro # G5306707
- UPC # 190735054949
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 24 in |
Size | L |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Color | Blue |
Material | Polypropylene |
Contains Latex | No |
Metal Detectable | No |
Series | H8287 |
Package Type | Bag |
Fabric Weight | 0.27 oz/sq yd |
Item | Bouffant Cap |
Pleated | Yes |
Anti-Static | No |
Garment Style | Bouffant Cap |
Packaging | Bag |
Material Weight Type | Lightweight |
Latex-Free | Yes |
Bouffant Style | Pleated |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 24 in, ISO Cleanroom Class Not Applicable, Latex-Free Yes, Material Polypropylene, Material Weight Type Lightweight, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Series H8287, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Nitrile Coated Gloves, Palm Coverage, Gray/Green, XL, PR (350XL-10)
- DANNER Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- C.T. INTERNATIONAL Ct International Polyethylene And Latex Shoe Covers, One Size Fits Most (SCPL500)
- AMERIHOME Rubber Service Spill Mat 2 Pack, 2PK (SMAT2PK)
- CONDOR Bouffant Cap, Blue, Polypropylene PK100 (29JW31)
- CONDOR Bouffant Cap, White, Polypropylene PK100 (29JW34)
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- CONDOR Hairnet, Black, Nylon PK144 (29JW50)
- CONDOR Hairnet, White, Universal, PK144 (1TTU1)
- CONDOR Beard Cover, Hvywt Nylon, White, PK100 (23KX05)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- Condor Disposable Clothing