Shop All Hairnets, Beardnets & Bouffants
Condor
Pleated Bouffant, Blue, Universal, PK100
Mfr # 1TTV1
Zoro # G0073026
Best Seller
product price: $7.45
/pk 100, $0.07/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 21 in
- Material Polypropylene
- Latex-Free No
- Size M
- Contains Latex No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 1TTV1
- Zoro # G0073026
- UPC # 190735051436
- Country of Origin China
- Category Hairnets, Beardnets & Bouffants
Dimensions
Diameter | 21 in |
Size | M |
Hair and Beard Nets Size | Universal |
Details
Hair and Beard Nets Item | Bouffant |
Item | Bouffant Cap |
Color | Blue |
Material | Polypropylene |
Latex-Free | No |
Contains Latex | No |
Anti-Static | No |
Lint-Free | No |
Metal Detectable | No |
Fabric Weight | 0.3 oz/sq yd |
Series | D2137 |
Package Type | Bag |
Pleated | Yes |
Packaging | Bag |
Garment Style | Bouffant Cap |
Bouffant Style | Pleated |
Product Type | Bouffant Cap |
Clean Process Status | Not Clean Processed |
Description
Bouffant Cap, Anti-Static No, Aperture Size Not Applicable, Bouffant Style Pleated, Clean Process Status Not Clean Processed, Color Blue, Denier Not Applicable, Diameter 21 in, ISO Cleanroom Class Not Applicable, Latex-Free No, Material Polypropylene, Metal Detectable No, Packaging Bag, Product Type Bouffant Cap, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC221123)
- MCR SAFETY NitriShield, Disposable Medical Grade Gloves, 4 mil Palm, Nitrile, Powder-Free, XL, 1000 PK, Blue (6010XL)
- MOLDEX Moldex 6646 Goin' Green® PlugStation® Earplug Dispensers, 250 Pairs/Dispenser (6646)
- CONDOR Pleated Bouffant, Green, Universal, PK100 (1TTV2)
- CONDOR Pleated Bouffant Cap, Polypropylene, Latex-Free, 21 in, Universal Fit, White, 100 Pack (1TTU9)
- CONDOR Beard Cover, Polypropylene, Latex-Free, Universal Fit, White, 100 Per Pack (1TTV4)
- CONDOR Hairnet Dispenser, Acrylic, White (30ZE61)
- CONDOR Koronets, White, Polyamide PK100 (29JW61)
- CONDOR Hairnet, Nylon, 18 In, Blue, PK1000 (23KX29)
- SALISBURY Beard Net-Fire Resistant, Gray, Universal (BN-1)
- Condor Disposable Clothing