Shop All Coronavirus & Social Distancing Signs
Condor
Please Sanitize After Use Sign, 7" W x 10" H, English, Polyester
Mfr # HWN836T1007
Zoro # G8513952
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Please Sanitize After Use
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWN836T1007
- Zoro # G8513952
- UPC # 754473646912
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Please Sanitize After Use Sign |
Header | Notice |
Legend | Please Sanitize After Use |
Sign Shape | Rectangle |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.004 in |
Header Background Color | Blue |
Double-Sided | No |
Header Legend Color | White |
Sign Material | Polyester |
Operating Temp. Range | -20 Degrees to 176 Degrees F |
Legend Style | Text |
Sign Legend Text Color | Black |
Description
Please Sanitize After Use Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header Notice, Legend Please Sanitize After Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trim Line Channelizer, 49 In. H, 4 lb. (03-750-6HI)
- ZORO SELECT Trim Line Base, For Looper Top Channelizer Cones, 16 lb Weight, Recycled Rubber, 18 in Width, Black (03-752-16)
- ACCUFORM MEXT906VS Safety Sign, EXIT, 10 X 14, Vinyl (MEXT906VS)
- 3M PROTECTA Vest-Positioning Harness, S, Polyester (1161559)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- Condor Coronavirus & Social Distancing Signs