Shop All Coronavirus & Social Distancing Signs
Condor
Please Sanitize After Use Sign, 7" W x 10" H, English, Aluminum
Mfr # HWN836A1007
Zoro # G8513995
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Please Sanitize After Use
- Width 7"
- Height 10"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # HWN836A1007
- Zoro # G8513995
- UPC # 754473646950
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Please Sanitize After Use Sign |
Header | Notice |
Legend | Please Sanitize After Use |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Non-Reflective |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Operating Temp. Range | -40 Degrees to 250 Degrees F |
Header Background Color | Blue |
Legend Style | Text |
Thickness | 0.032 in |
Double-Sided | No |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Please Sanitize After Use Sign, Sign Subject Matter Coronavirus Prevention, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Please Sanitize After Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Size 7 Men's Steel Rubber Boot, Dark Green/Black (E762943)
- GLOWSHIELD Class 3, Hi-Viz Green, Hoodie, Size: XL (HW173GBK (XL))
- ZORO SELECT Eyewash Station in Clear (3PVL6)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- Condor Signs