Shop All Eyewash Stations
Condor
Pedestal Mounted Eyewash Station Stainless Steel
Mfr # 49EV54
Zoro # G6423387
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 1/2 in
- Width 12 in
- Color Green
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor
- MFR # 49EV54
- Zoro # G6423387
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 39 1/2 in |
Width | 12 in |
Bowl Dia. | 11 1/2 in |
Fitting Size | 1/2 in NPT Female |
Head Dia. | 1.5 in |
Depth | 15 3/4 in |
Mount Hole Diameter | 7/16 in |
Outlet Pipe Size | 1 1/4 in |
Bowl Diameter | 11 1/8 in |
Spray Head Diameter | 1 1/2 in |
Inlet Pipe Size | 1/2 in |
Description
Plumbed Eyewash, Activation Push Plate, Color Green, Coverage Eyes, Depth 15 3/4 in, Height 39 1/2 in, Width 12 in, Environment General Purpose, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Barricade Tape, Red/Black, 1000 ft x 3 In (3 X 1000'L, 4 MIL)
- BRADY Label Overlay, 4-1/2 In x4-1/2 In, PK100 (60324)
- MAGID SVSUR6 ANSI Type R Class 2 Orange TwoTone HiVis Surveyors Vest, LXL (SVSUR6-O-LXL)
- STRANCO Die Cut Number Label, 4, 10 Cards, PK10 (DBV-2-4-10)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV57)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV47)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- GUARDIAN EQUIPMENT Deck-Mounted Eyewash Station (G1775)
- Condor Eyewash Stations and Shower Equipment