Shop All Eyewash Stations
Condor
Pedestal Mounted Eyewash Station ABS Plastic
Mfr # 49EV47
Zoro # G6423457
Free Shipping & Returns
$341.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 39 1/2 in
- Width 12 in
- Color Yellow
- Mounting Pedestal
- Installation Type Plumbed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 49EV47
- Zoro # G6423457
- Country of Origin United States
- Category Eyewash Stations
Dimensions
Height | 39 1/2 in |
Width | 12 in |
Bowl Dia. | 11 1/2 in |
Head Dia. | 1.5 in |
Fitting Size | 1/2 in NPT Female |
Depth | 15 3/4 in |
Spray Head Diameter | 1 1/2 in |
Bowl Diameter | 11 3/4 in |
Outlet Pipe Size | 1 1/4 in |
Mount Hole Diameter | 7/16 in |
Inlet Pipe Size | 1/2 in |
Description
Plumbed Eyewash, Activation Push Plate, Color Yellow, Coverage Eyes, Depth 15 3/4 in, Height 39 1/2 in, Width 12 in, Environment General Purpose, Eyewash Bowl Material Plastic, Hazardous Location Rating Not Rated, Includes Identification Sign, Inlet Pipe Gender Female, Inlet Pipe Size 1/2 in, Inlet Pipe Thread Type NPT, Pipe Material Galvanized Steel, Mount Type Floor, ADA Compliant No, Mounting Style Standard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Half Mask Respirator, threaded, NIOSH (770030M)
- PROFLEX BY ERGODYNE Orange A5 Coated Waterproof Gloves, XL, PR (7551)
- ACCUFORM SAFETY LABEL MAX CAP NUMBERS LBS LVHR585 (LVHR585)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Vinyl, Horizontal Rectangle, English, 465U21 (465U21)
- CONDOR Pedestal Mounted Eyewash Station Stainless Steel (49EV54)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV57)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV48)
- CONDOR Pedestal Mounted Eyewash Station ABS Plastic (49EV55)
- CONDOR Wall Mounted Eyewash Station Stainless Steel (49EV56)
- CONDOR Wall Mounted Eyewash Station ABS Plastic (49EV49)
- SPEAKMAN Faucet Mounted Eyewash/Faucet Combination No Bowl (SEF-1801-8)
- Condor Eyewash Stations and Shower Equipment