Shop All Safety Cabinets
Condor
Paint and Ink Safety Cabinet, Wall Mount
Mfr # 491M78
Zoro # G3980605
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Key Features
- Capacity 30 gal
- Width 18 in
- Depth 43 in
- Height 65 in
- Rated For Flammable Storage Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor
- MFR # 491M78
- Zoro # G3980605
- UPC # 714334063555
- Country of Origin Mexico
- Category Safety Cabinets
Dimensions
Width | 18 in |
Depth | 43 in |
Height | 65 in |
Door Opening Width | 40 in |
Door Opening Height | 59 1/4 in |
Exterior Dimensions (WxDxH) - Flammables | 43 in x 12 in x 65 in |
Exterior Height | 65 in |
Exterior Width | 43 in |
Exterior Depth | 12 in |
Exterior Dimensions (WxDxH) - Acids & Corrosives | 43 in x 12 in x 65 in |
Description
Paint and Ink Cabinet, Safety Cabinet Type Wall Mount, Capacity 30 gal, Height 65 in, Width 18 in, Depth 43 in, Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 5, Color Yellow, Number of Doors 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow Support, S, Black, Single Strap, Features: Machine Washable (6T568)
- ERGODYNE Chill-Its 8935CT Hi-Vis PVA Ranger Sun Hat, Polyester/PVA, 2X-Large/3X-Large, Lime (12600)
- HONEYWELL NORTH Lens Covers, PK15 (PA105)
- HONEYWELL NORTH North 85 x 15 x 060 Clear Propionate Faceshield (11390044)
- CONDOR Safety Cabinet, Stndr, 60gl, 43"x18"x65 (491M73)
- CONDOR Aerosol Cabinet, Bench Top, 12 gal, Manual (491M59)
- CONDOR Flammable Safety Cabinet, 22 gal., Yellow (42X497)
- CONDOR Flammable Safety Cabinet, 16 gal., Yellow (42X496)
- CONDOR Flammable Liquid Safety Cabinet, 45 gal. (45AE88)
- CONDOR Flammable Liquid Safety Cabinet, 22 gal. (45AE81)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red (PI77X)
- Condor Safety Cabinets