Shop All Earmuffs
Condor
Over-the-Head Ear Muffs, 21 dB, Condor, Red
Mfr # 26X626
Zoro # G4974663
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Series Condor
- Noise Reduction Rating 21 dB
- Ear Muff Style Over-the-Head
- Cushion Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Ear Muffs |
Color | Red |
Series | Condor |
Noise Reduction Rating | 21 dB |
Ear Muff Style | Over-the-Head |
Cushion Material | PVC |
Dielectric | No |
Protection Type | Passive |
Standards | ANSI S12.42 (S3.19) |
Features | Steel Wire Construction, With Head Foam, Foldable |
Weight | 0.4 lb |
Number of Batteries | 0 |
Earmuff Type | General Purpose |
Foldable | Yes |
Band Color | Black |
Cup Color | Red |
Band Material | POM |
Description
Ear Muffs, Earmuff Style Over-the-Head, Noise Reduction Rating 21 dB, Dielectric No, Cushion Material PVC, Cup Color Red, Series Condor, Earmuff Type Foldable, Standards ANSI S12.42 (S3.19), Band Color Black, Band Material POM, Features Foldable, Head Foam, Steel Wire Construction, Weight 0.4 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Drivers Gloves, 2XL, Beige, PR (20GZ11)
- 5.11 Operator Belt, Black, Size 32 to 34 (59405)
- 5.11 Taclite Pro Pant, Mens, Dark Navy, 32x30 (74273)
- MUCK BOOT CO Kids' Element Boot (KEL501 M 060)
- CONDOR Multi-Position Ear Muffs, 26 dB, Condor, Yellow (2AAG4)
- CONDOR Over-the-Head Ear Muffs, 25 dB, Condor, Yellow (2AAG5)
- CONDOR Multi-Position Ear Muffs, 21 dB, Condor, Red (26X623)
- CONDOR Over-the-Head Ear Muffs, 26 dB, Condor, Yellow (26X627)
- CONDOR Over-the-Head Ear Muffs, 24 dB, Condor, Black/Red (26X625)
- CONDOR Hard Hat Mounted Ear Muffs, 18 dB, Condor, Black/Red (26X629)
- 3M Over-the-Head Ear Muffs, 24 dB, Peltor X2, Black/Yellow (X2A)
- Condor Earmuffs