Shop All Work Jackets & Coats
Condor Outdoor Products
WESTPAC SOFTSHELL JACKET, BLACK, XXL
Mfr # 101166-002-XXL
Zoro # G808107250
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor Outdoor Products
- MFR # 101166-002-XXL
- Zoro # G808107250
- UPC # 22886285135
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XXL |
Details
Color | Black |
Item | Softshell Jacket |
Description
Two slash hand pockets Two sleeve pockets Two shoulder patch panels Two internal pockets Underarm vent zipper Reinforced elbow Drawstring waistband Hook and loop cuff adjustment Full front YKK center zipper with dual sliders Shoulder patch panel 35W x 4H Imported Outer Layer 100 polyester, 4way elastic, high density fabric Mid Layer breathable film membrane Inner Layer super fine fleeceThe Condor Westpac Softshell Jacket is the ideal outerwear for tactical applications This jacket is designed with a threelayer shell fabric system to resist water penetration, wick away moisture, and provide breathability for superior comfort while maintaining warmth With multiple pockets for storage, such as two sleeve pockets, it's easy to keep essential supplies within reach The Westpac Softshell Jacket also includes forearm and elbow reinforcement for added durability, and an underarm vent zipper provides excellent ventilation and temperature control The hook and loop cuff adjustment aids in retaining warmth and ensuring the correct fit With its performancefriendly materials and practical features, the Westpac Softshell Jacket from Condor Outdoor optimizes your comfort and utility options on any mission
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Z35)
- BDG Grain Cowhide Driver Keystone Thumb Lined Thinsulate C100, Size X2L (20-9-1581TFL-13)
- RUBBER-CAL "Recycled Flooring" 3/8 in. x 4 ft. x 8 ft. - Black Rubber Mats (03_102_WAB_4)
- BRADY Pipe Marker, Black, Liquid Nitrogen, PK5, 7172-1-PK (7172-1-PK)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XL (602-002-XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XL (609-498-XL)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, S (602-001-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, OLIVE DRAB, S (606-001-S)
- REFRIGIWEAR Glacier Max Puffer Jacket (8375RBLKSML)
- Condor Outdoor Products Workwear