Shop All Work Jackets & Coats
Condor Outdoor Products
SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XL
Mfr # 609-001-XL
Zoro # G208107966
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Condor Outdoor Products
- MFR # 609-001-XL
- Zoro # G208107966
- UPC # 22886609047
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XL |
Details
Item | Softshell Jacket |
Color | Olive Drab |
Description
Full front YKK center zipper with dual sliders and storm guard Stowaway hoodie with cinch cord adjustment Double zipper back pocket Two shoulder pockets Two internal pockets Two highrise chest pockets Forearm pocket on left Hook and loop cuff adjustment Drawstring waistband Underarm vent zipper Double layer reinforced forearm Shoulder patch panels 4H x 35W Imported Materialo Outer Layer 100 polyester, 4way elastic, high density fabrico Polyurethane membraneo Laminated Polyspandex inner layerThe Summit Zero answers the call to carry all that you need without being bogged down Designed to have increased articulation, comfort, and breathability when in the field Summit Zero's feather weight construction reduces weight by 30 compared to the traditional Summit, while still providing much of the same protection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Beanie Cap, Fluorescent Orange, Universal (SA2831)
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 468P36 (468P36)
- ZORO SELECT Letter Set, 3/8 In. H, Steel (1F109)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXXL (609-498-XXXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, NAVY BLUE, L (609-006-L)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, XXL (609-001-XXL)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, OLIVE DRAB, S (606-001-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, OLIVE DRAB, S (609-001-S)
- CONDOR OUTDOOR PRODUCTS SUMMIT ZERO SOFTSHELL JACKET, COYOTE BROWN, XXL (609-498-XXL)
- 5.11 Blue Big Horn Jacket size L (48026)
- Condor Outdoor Products Workwear and Protective Clothing