Shop All Work Jackets & Coats
Condor Outdoor Products
SUMMIT SOFTSHELL JACKET, OLIVE DRAB, M
Mfr # 602-001-M
Zoro # G908106849
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 602-001-M
- Zoro # G908106849
- UPC # 22886602017
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Details
Color | Olive Drab |
Item | Softshell Jacket |
Description
Full front YKK center zipper pull with dual sliders and storm guard Fleece lined standup collar Stowaway hoodie with cinch cord adjustment Two shoulder pockets Two internal pockets Two highrise chest pockets Forearm pocket Hook and loop cuff adjustment Double zipper back pocket Drawstring waistband Underarm vent zipper Double layer reinforced forearm Shoulder patch panels 4H x 35W Imported Materialso Outer Layer 100 polyester, 4way elastic, high density fabrico Mid Layer breathable film membraneo Interior Lining 150 gm2 100 fleeceStay warm without overheating when you wear the Condor Summit Softshell Jacket This Condor jacket is designed for a balanced combination of comfort and utility The threelayer integrated shell consists of a waterresistant fabric which wicks away moisture while maintaining body heat as well as a stowaway hoodie and fleecelined collar Equipped with underarm vents for temperature control and comfort, it also offers superior breathability in a variety of outdoor conditions This design allows you to stay warm and comfortable outdoors without the need for bulky outerwear The reinforced forearms and elbows on this Condor softshell jacket ensure excellent durability as well This Condor tactical jacket includes multiple pockets for utility and storage, including two internal pockets Choose the Condor Summit Softshell Jacket to get a comfortable and versatile outerwear option for colder weather
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Ladder Escape Belt, Fits Waist 36 to 54In (532-2)
- 3M Air Duct Sealing Ring (S-956)
- NOTRAX 6 ft. L x Vinyl, 1" Thick (519S0026YB)
- BRADY USB Serial Converter Cable (LABXPERT-SER-USB)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, XXL (602-498-XXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, BLACK, XXL (602-002-XXL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- CONDOR OUTDOOR PRODUCTS CONDOR CLASS C UNIFORM COAT, COYOTE BROWN, XXL (101242-498-XXL)
- CONDOR OUTDOOR PRODUCTS GUARDIAN DUTY JACKET, SHERIFFS BROWN, 4XL (101263-040-4XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, COYOTE BROWN, L (602-498-L)
- 2W INTERNATIONAL City Softshell Jacket, Medium, Black (PAC-CS-BLK M)
- Condor Outdoor Products Work Jackets & Coats