Shop All Accessories
Condor Outdoor Products
SHEMAGH 100 COTTON, NAVY BLUE
Mfr # 201-006
Zoro # G108106489
product price: $13.45
/ea
$13.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Navy Blue
- Material 100% Cotton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 201-006
- Zoro # G108106489
- UPC # 22886201067
- Country of Origin Pakistan
- Category Accessories
Details
Item | Shemagh |
Color | Navy Blue |
Material | 100% Cotton |
Description
Multiple configurations and usage Imported Size 44H x 44W Material 100 CottonGet protection from sun, blowing sands and harsh winds by donning a Shemagh from Condor Outdoor Products, Inc Our tactical Shemaghs are available in a variety of designs and can be worn by men or women Modeled after the traditional Middle Eastern Shemagh, Condor Shemaghs are made of 100 lightweight cotton and can be worn in multiple configurations to cover the neck or the entire head while keeping you comfortable and cool
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Hi-Visibility ANSI Lime/Orange Mesh Vest, Zip Closure, Inside Pocket, L/XL (MTTVL)
- NMC Toxic Gas 2 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL133P10)
- LYLE Handicapped Parking Sign, 18" x 12, HC-007-12HA (HC-007-12HA)
- MILWAUKEE TOOL Safety Helmet and Headlamp (48-73-1321, 2104)
- CONDOR OUTDOOR PRODUCTS ID PANEL, BLACK (MA39-002)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON SKULL, TAN BLACK, S (201-S002)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON PIRATE, PIRATE BLACK WHITE (201-P005)
- CONDOR OUTDOOR PRODUCTS BUCKLE REPAIR KIT, BLACK (221067-002)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, FOLIAGE GREEN (201-007)
- CONDOR OUTDOOR PRODUCTS SHEMAGH 100 COTTON, BLACK (201-002)
- ERGODYNE Ergodyne® TREX„¢ 6300TC One-Piece Ice Traction Device w/Tungsten Carbide Studs, M, 16733 (16733)
- Condor Outdoor Products Workwear and Protective Clothing