Shop All Work Pants and Shorts
Condor Outdoor Products
SENTINEL TACTICAL PANTS, STONE, 36X34
Mfr # 608-030-36-34
Zoro # G808107717
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 63% Polyester, 34% Cotton, 3% Spandex
- Gender Men's
- Pockets 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 608-030-36-34
- Zoro # G808107717
- UPC # 22886282349
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Tactical Pants |
Color | Stone |
Material | 63% Polyester, 34% Cotton, 3% Spandex |
Gender | Men's |
Inseam | 34 |
Pockets | 14 |
Description
Stretchable ripstop material for maximum durability DuPont Teflon treated for stain resistance Total of 14 storage pocketso Deep hand pockets with coin slot and reinforced edgeo Front gadget pockets with flap closureo Large cargo pockets with flap closure and internal AR Mag slotso Calf pockets with flap closureo Large back pockets with flap closureo Hidden open top utility pockets behind back pocketso Small open top pockets for knifes, pen, or flashlights Inner knee pad pocket Zipper fly with button Elastic waistband Fade resistant Imported Material 63 polyester, 34 cotton, 3 spandex RipStop FinishCondor Sentinel Tactical Pants are designed to stand up to whatever the day calls for without succumbing to wear and tear These Condor tactical pants are made from durable, stretchable ripstop material ready to take the beating that you put it through while holding all the gear you need for the mission Equipped with pockets for your gadgets, knife, tools, extra mags, and other utilities, these Sentinel pants have been said to replace whole backpacks From cargo pockets and knife slots to rear wallet pockets and calf pockets, the variety of pocket shapes, sizes, and locations keeps your items safe The baggier fit works with the heavyweight fabric to disperse the weight of the pants and your gear so you can move comfortably without the awkward drag Inner knee pad pockets provide added support and comfort on challenging missions These tactical pants have been DuPont Teflontreated for stain resistance and the material is resistant to fading
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Out Of Order Tag, Pk25 (RPT25AST)
- JJ KELLER SDS Information Here, 7" x 10", Vinyl (8001272)
- BRADY White Polyester Wire Marker, THT-36-422-10 (THT-36-422-10)
- TINGLEY Workbrutes Overboot, Mens, 2XL, Button Tab, Black, PVC, PR (35121)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- CONDOR OUTDOOR PRODUCTS STEALTH OPERATOR PANTS, NAVY BLUE, 34X32 (610T-006-34-32)
- CONDOR OUTDOOR PRODUCTS CONDOR CLASS C UNIFORM PANTS, COYOTE BROWN, M (101243-498-M)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, OLIVE DRAB, 40X32 (101200-001-40-32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 46X30 (101257-041-46-30)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- DELTA PLUS Delta Plus ArborPants Chainsaw Pants ISEA-ANSI 107, Class 3 High Visibility, Large, 34inL (WELJEAP2L34)
- Condor Outdoor Products Workwear and Protective Clothing