Shop All Work Pants and Shorts
Condor Outdoor Products
PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X32
Mfr # 101257-041-38-32
Zoro # G608106750
product price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 65% Cotton / 32% Polyester / 3% Spandex
- Gender Men's
- Pockets 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 101257-041-38-32
- Zoro # G608106750
- UPC # 22886281281
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 38 |
Details
Item | EMS Pants |
Color | Dark Navy |
Material | 65% Cotton / 32% Polyester / 3% Spandex |
Gender | Men's |
Inseam | 32 |
Pockets | 11 |
Description
Stretchable sliding waistband for additional comfort Total of 11 storage pocketso Deep hand pockets with reinforced edgeo Front gadget pocket right leg onlyo Stacked cargo pockets Inlaid low profile zipper pocket Flap pocket with inner sleeve and exterior sheer holdero Large back pockets with flap closureo Hidden back gadget pockets Gadget pockets perfect for AR Mag, cell phones, or other necessities Builtin knee pad pockets Condor Knee Pad Inserts sold separately Imported Material 65 Cotton, 32 Polyester, 3 SpandexDurable, comfortable and affordable, the Protector EMS pants are the perfect uniform pants for first responders Equipped with 11 pockets, the Protector EMS Pants allow you to keep everything you need within reach Ripstop material prevents tearing while maintaining a lightweight feel and keeping a professional look
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Long Sleeve T-Shirt, Navy, XLT (K126-NVY XLG TLL)
- KAPPLER Chemical-Resistant Tape, 2'' x 60 yd, 24PK, Yellow, 24PK (99402YW)
- BRADY Brady B30 Indoor-Outdoor Industrial Vinyl Labels, 1-1-8inW X 100'L, White, (B30C-1125-595-WT)
- C.H. HANSON Letter Stamp Set, Heavy Duty, 5/8" (21251)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 36X32 (101257-002-36-32)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 32X20 (101257-002-32-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 34X32 (101257-041-34-32)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X34 (101119-029-38-34)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 36X32 (101137-032-36-32)
- CONDOR OUTDOOR PRODUCTS RUNNING SHORTS, BLACK, L (101159-002-L)
- WRANGLER RIGGS WORKWEAR Carpenter Pants, Bark, 48x34 (3W020BR 48 34)
- Condor Outdoor Products Workwear and Protective Clothing