Shop All Work Jackets & Coats
Condor Outdoor Products
PHANTOM SOFTSHELL JACKET, BLACK, XXL
Mfr # 606-002-XXL
Zoro # G908107501
product price: $90.75
/ea
Free Shipping & Returns
$90.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 606-002-XXL
- Zoro # G908107501
- UPC # 22886606114
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | XXL |
Details
Color | Black |
Item | Softshell Jacket |
Description
Dual slider YKK zipper with StormGuard flap Vertical chest pocket Two slash hand pockets Two sleeve pockets with patch panel Underarm vent zipper Reinforced elbow Drawstring waistband Hook and loop cuff adjustment Double layer reinforced forearm Shoulder patch panel 4H x 35W Imported Materialo Outer Layer 100 polyester, 4way elastic, high density fabrico Mid Layer breathable film membraneo Inner Layer super fine fleeceThe Condor Phantom Softshell Jacket is the ideal outerwear for tactical applications This jacket is designed with a threelayer shell fabric system to resist water penetration, wick away moisture, and provide breathability for superior comfort while maintaining warmth With multiple pockets for storage, including a vertical chest pocket and two sleeve pockets, it's easy to keep essential supplies within reach The Phantom Softshell Jacket also includes forearm and elbow reinforcement for added durability, and an underarm vent zipper provides excellent ventilation and temperature control The hook and loop cuff adjustment aids in retaining warmth and ensuring the correct fit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Breathable Protection Coveralls, 5XL (30904)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- EATON Mounting Base, Black, SL7 Tower Lights (SL7-CB-400)
- HONEYWELL Eye Wash Station, 16 oz. (32-000460-0000-H5)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, OLIVE DRAB, S (606-001-S)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, GRAPHITE, S (606-018-S)
- CONDOR OUTDOOR PRODUCTS PHANTOM SOFTSHELL JACKET, BLACK, XL (606-002-XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, XL (602-001-XL)
- CONDOR OUTDOOR PRODUCTS SUMMIT SOFTSHELL JACKET, OLIVE DRAB, L (602-001-L)
- CONDOR OUTDOOR PRODUCTS CORE SOFTSHELL VEST, BLACK, M (10616-002-M)
- RED KAP Unisex White Polyester Coat size 2XL (KS64WH RG XXL)
- Condor Outdoor Products Workwear and Protective Clothing