Shop All Work Pants and Shorts
Condor Outdoor Products
PALADIN TACTICAL PANTS, OLIVE DRAB, 32X32
Mfr # 101200-001-32-32
Zoro # G208107157
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 101200-001-32-32
- Zoro # G208107157
- UPC # 22886277406
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 32-32 |
Details
Item | Tactical Pants |
Color | Olive Drab |
Gender | Men's |
Description
Builtin knee pad pockets Reinforced knee cap Two zippered vent pockets for ventilation control Two hand pockets with reinforced edge Two hidden gadget pockets Two gadget pockets for phone or mag Two low profile cargo pockets with flap closure Belt loops can accommodate belts up to 2 Gusseted crotch for freedom of movement Elastic waistband Imported Materialo 63 Poly, 34 Cotton, and 3 Spandexo 4way stretch panels 97 Nylon and 3 SpandexThe Condor PALADIN Tactical Pants features a PolyCotton chassis, with strategically positioned 4way stretch nylon panels to ensure freedom of movement Vent pockets can be found throughout the pants providing optimal breathability and ventilation This multi fabric construction offers versatility with modern day aesthetics, and can be worn all season within any terrain and climate conditions
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAPA Cleanroom Gloves, Size 7, 20 mil, PK72 (E-194)
- NMC Caution No Pedestrian Traffic Sign, C563RB (C563RB)
- MCR SAFETY F R Fabric Welding Jckt 30 W Inside, 2XL (39030XXL)
- NOTRAX Entrance Runner, Charcoal, 3 ft. W x 6 ft. L (117S0036CH)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X34 (101257-041-30-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 38X30 (101257-041-38-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, BLACK, 40X30 (101257-002-40-30)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, INDIGO, 38X32 (101137-032-38-32)
- CONDOR OUTDOOR PRODUCTS PALADIN TACTICAL PANTS, OLIVE DRAB, 40X32 (101200-001-40-32)
- CONDOR OUTDOOR PRODUCTS CLASS B WOMEN'S UNIFORM PANTS, BLACK, 18X35 (101262-002-20-35)
- SNICKERS WORKWEAR AllroundWork Stretch Loose Fit Work Pants + Holster Pockets (Black/Black) - 32/32 (U6251 0404 3232)
- Condor Outdoor Products Work Pants and Shorts