Shop All Work Pants and Shorts
Condor Outdoor Products
ODYSSEY PANTS GEN III, CHARCOAL, 36X34
Mfr # 101254-028-36-34
Zoro # G908106665
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 63% Polyester / 34% Cotton / 3% Spandex
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 101254-028-36-34
- Zoro # G908106665
- UPC # 22886284695
- Country of Origin China
- Category Work Pants and Shorts
Dimensions
Size | 36 |
Details
Item | Pants |
Color | Charcoal |
Material | 63% Polyester / 34% Cotton / 3% Spandex |
Gender | Men's |
Inseam | 34 |
Description
Inlaid cargo pockets with zipper closure Two gadget pockets One coin pocket Articulated knee to maximize mobility Builtin knee pad pockets Water repellent and stain resistant finish Gusseted crotch for freedom of movement Elastic waistband Imported Materialo 63 Poly, 34 Cotton, and 3 Spandexo 4way stretch panels 97 Nylon and 3 SpandexThe newly updated Gen III Odyssey pants now provides even better performance and durability Constructed with a combination of stretchable ripstop and 4way stretch nylon fabric, the Gen III Odyssey enhances mobility without sacrificing comfort When impact protection is needed, the redesigned knee pad pockets will accommodate our knee pad inserts
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Long Sleeve Work Shirt, Twill, Black, XLT (5574BK TL XL)
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS701XXL-11)
- RED KAP Mns Charcoal Quilted Vest Patch Pkt (VT22CH RG XXL)
- FEDERAL SIGNAL Spire(R) LED Beacon, Single Color (100SM-A)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, KHAKI, 38X34 (101119-004-38-34)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 42X34 (101257-041-42-34)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, FDE, 38X32 (101119-029-38-32)
- CONDOR OUTDOOR PRODUCTS CIPHER JEANS, BLUE BLACK, 34X30 (101137-033-34-30)
- CONDOR OUTDOOR PRODUCTS PROTECTOR MEN'S EMS PANTS, DARK NAVY, 30X30 (101257-041-30-30)
- CONDOR OUTDOOR PRODUCTS CIPHER PANTS, CHARCOAL, 38X34 (101119-028-38-34)
- RED KAP Mens Black Dura Kap Work Pant (PT20BK 32 34)
- Condor Outdoor Products Workwear