Shop All Duty Belts and Harnesses
Condor Outdoor Products
LCS GUN BELT, MULTICAM, M
Mfr # 121174-008-M
Zoro # G108107653
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Condor Outdoor Products
- MFR # 121174-008-M
- Zoro # G108107653
- UPC # 22886284169
- Country of Origin China
- Category Duty Belts and Harnesses
Dimensions
Size | M |
Details
Item | Gun Belt |
Color | Multicam |
Description
2inch wide belt webbing throughout 2inch QD buckle Reinforced with scuba webbing Laser cut slots for modular accessories Removable antislip pad Can be used as standalone duty belt or paired with hook inner belt as two belt system Imported Sizeso XSmallSmall 285 325 belt length, Waist size 2628o SmallMedium 345 385 belt length, Waist size 3032o MediumLarge 405 445 belt length, Waist size 3436o LargeXLarge 465 505 belt length, Waist size 3840 o XLargeXXLarge 525 565 belt length, Waist size 4244The LCS Gun Belt is the latest addition to our loadbearing belt family at Condor Outdoor Constructed with heavyduty webbing and reinforced with an additional layer of scuba webbing to handle heavy loads, this durable belt helps to distribute weight comfortably and keep firearms and ammunition within reach It's available in a number of classic colors to complement your uniform or gear and ensure discretion when needed
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN Right Hand Only 14” Pvc Chemical-Resistant Gloves, Large, 24PK (GLOVE-7714RHO)
- CYNASPORTS Ankle Support Brace, Green, Large (CS-0002L)
- MOON AMERICAN Industrial Fire Hose Nozzle, 1-1/4 In. (572-1211)
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- CONDOR OUTDOOR PRODUCTS GEN II BATTLE BELT, OLIVE DRAB, S (241-001-S)
- CONDOR OUTDOOR PRODUCTS RS CUMMERBUND RETRO KIT, COYOTE BROWN (221239-498)
- CONDOR OUTDOOR PRODUCTS TACTICAL BELT, BLACK (TB-002)
- CONDOR OUTDOOR PRODUCTS HXHARNESS, BLACK (215-002)
- CONDOR OUTDOOR PRODUCTS PISTOL BELT, BLACK (PB-002)
- CONDOR OUTDOOR PRODUCTS GT COBRA BELT, COYOTE TAN, M (US1056-499-M)
- PROPPER Duty Belt, Reinforced, 52in to 54in, Black (F56037500152-54)
- Condor Outdoor Products Duty Belts and Harnesses